0
1
2

MAXXPACK Delta Sander 18V Bare Unit BAT7063093

Order Code: ZT2424247S

£41.99 Inc VAT (20%)


Description

The Batavia MAXXPACK Delta Sander has a compact, lightweight design making it easy to manoeuvre. Ideal for sanding hard-to-reach places. It fits comfortably in your hand, reducing fatigue over longer working periods. Supplied with a dust collection tray, keeping your work area free from dust and debris. Quick and easy sheet change thanks to the hook & loop system. Part of the MAXXPACK collection one universal battery and charger for all your tools. Comes as a Bare Unit, No Battery or Charger. Specification No Load Speed 12,000/min. Sanding Surface 140 x 140 x 80mm Sound Pressure Level LpA 70 dB(A) Weight 0.8kg (without battery)

See full description
Specifications for MAXXPACK Delta Sander 18V Bare Unit BAT7063093
  • Voltage
    18V
  • Oscillating Speed
    12000
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome