0
1
2
3

MAXXPACK Orbital Sander 18V Bare Unit BAT7063457

Order Code: ZT2424471S

£55.99 Inc VAT (20%)


Description

The Batavia MAXXPACK Orbital Sander has a compact design with low centre of gravity and even weight distribution. Equipped with soft grip for a comfortable, secure hold. The micro hook & loop fastening provides a firm hold, keeping the sanding disc secure. Comes as a Bare Unit, No Battery or Charger. Specification No Load Speed 12,000/min. Eccentricity 2mm Sanding Pad Size & Oslash125mm Weighted sound pressure level LpA 67.3 dB (A) Weight 1.4kg

See full description
Specifications for MAXXPACK Orbital Sander 18V Bare Unit BAT7063457
  • Voltage
    18V
  • Power Source
    Cordless 18v
  • Oscillating Speed
    12000opm
  • Disc Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome