0
1
2

MS-1706 Wall Chaser 140mm 1400W 240V FLXMS1706

Order Code: ZT2595234S

£729.99 Inc VAT (20%)


Description

The Flex MS-1706 wall chaser has FR electronic control with constant speed control by means of a tachogenerator. It features soft start, overload protection and temperature monitoring. The wall chaser has a patented swivel-mounted motor (EP1693169) which allows for push and pull cutting. It has optimal dust extraction and maximum safety due to the enclosed guard. It allows blades to be changed tool-free and has slit width adjustment. The MS1706 also has a rotating adaptor for dust extractor, tool-free cutting depth adjustment and plunge cut stop. It chases two parallel slots up to 35 mm deep and 30 mm wide and the slot breaker allows for easy removal of the remaining material without a hammer. Specification Input Power 1,400 Watt. No Load Speed 7,500/min. Cutting depth 0-35mm. Groove width 10-30mm. Disc 140mm M14 Spindle. Weight 4.6kg. Flex Power Tools MS-1706 140mm Wall Chaser 240 Volt Version.

See full description
Specifications for MS-1706 Wall Chaser 140mm 1400W 240V FLXMS1706
  • Voltage
    240V
  • No Load Speed
    7500rpm
  • Disc Diameter
    140mm
  • Input Power
    1400W
  • Power Source
    Corded 240v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome