MS900PS 170mm Sander/Polisher - 230V

Order Code: ZT1048524P

£109.99 Inc VAT (20%)


Description

6 Position professional sander/polisher with electronic variable speed control. Alloy bevel gear head with composite motor housing. Supplied with 170mm backing pad and side handle.

Specifications:
Pad Size: 170mm
Thread Size: M14
No Load Speed: 1000-3000rpm
Motor Power: 1300W
Supply: 230V - 5.8A
Weight: 3.8kg

See full description
Specifications for MS900PS 170mm Sander/Polisher - 230V
  • Power
    1300W
  • Speed Features
    Variable Speed
  • No Load Speed
    1400 - 3000rpm
  • MFR Part No.
    MS900PS
  • Item
    Corded Polisher
  • Voltage
    230V
  • Model Number
    MS900PS
  • Weight
    3.8kg
  • Backing Pad Diameter
    170mm
  • Power Source
    Electric
  • Spindle Thread Size
    M14
  • Motor Power
    1300W
  • Pad Size
    Ø170mm
  • Free Speed
    1400-3000rpm
  • Thread Size
    M14 x 2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome