0
1
2

Multi-Sander 130W 240V OLPMS130

Order Code: ZT1737528S

£31.99 Inc VAT (20%)


Description

The Olympia Tools Multi-Sander has a powerful 130W motor and uses a hook & loop sanding sheet fastening system. Its ergonomic, soft grip handle makes it easy to hold and provides precise handling. Fitted with a dust collection box to keep your working area clean and free from debris. Supplied with 3 x Sanding Sheets and 1 x Removable Dust Box. Specification Input Power 130W Oscillating Speed 14,000/min. Orbit Diameter 1.6mm Sand Paper Size 140 x 140 x 80mm Weight 1.46kg

See full description
Specifications for Multi-Sander 130W 240V OLPMS130
  • Voltage
    240V
  • MFR Part No.
    OLPMS130
    09-220
  • Input Power
    130W
  • Power Source
    Corded 240v
  • Oscillating Speed
    14000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome