0
1
2
3
4

Orbital Palm Sander 20V 125mm - Body Only

Order Code: ZT1225218P

£53.99 Inc VAT (20%)


Description

Powerful, cordless, lightweight orbital sander. Durable composite housing with soft grip for added comfort. 3-Speed settings gives control to complete various tasks. Features a self-contained dust extraction port with dust collection bag. Fitted with Ø125mm hook-and-loop backing pad and supplied with two sanding discs. Requires compatible 20V battery and mains charger, sold separately.

See full description
Specifications for Orbital Palm Sander 20V 125mm - Body Only
  • MFR Part No.
    CP20VOS
  • No Load Speed
    5000/7000/9000rpm
  • Pad Size
    Ø125mm
  • Weight
    1.12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome