0
1
2
3
4
5
6

Oscillating Belt/Spindle Sander 230V

Order Code: ZT1230380P

£269.99 Inc VAT (20%)


Description

Oscillating belt and bobbin sander with dust extraction port. The oscillation allows faster sanding and prevents burning of the workpiece. Features a tilting front table up to 48° for bevel sanding and has indents at popular angles 0°, 15°, 22.5°, 30° and 45°. All sanding parts and accessories have allocated slots in the housing for storage. Easily change between belt and bobbin sander with the supplied wrench. Supplied with 610 x 100mm belt and 13, 19, 25, 38 and 50mm bobbin sanders.

See full description
Specifications for Oscillating Belt/Spindle Sander 230V
  • MFR Part No.
    SM1300
  • Motor Power
    450W - 230V
  • No Load Speed
    2000/1750rpm
  • Weight
    12kg
  • Dust Extraction Diameter
    ID/OD - 36/39mm
  • Oscillations
    60/min
  • Spindle Height
    102mm
  • Belt Size
    610 x 100mm
  • Table Size
    489 x 483mm
  • Table Tilt
    0-48
  • Bobbins Included
    13, 19, 25, 38, 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome