Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Orbital, Random and Triangle Sanders
PBS75A 75mm Wide Belt Sander
By Bosch DIY
Order Code:
ZT1034431P
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/tools-and-machining/orbital-random-and-triangle-sanders/pbs75a-75mm-wide-belt-sander/p/ZT1034431P
Add to quotation
View all Orbital, Random and Triangle Sanders
Description
Input: 710W. No Load Speed: 300mtrs/min
Specifications
Specifications for PBS75A 75mm Wide Belt Sander
Power
710V
Weight
3.4kg
Voltage
230V
Belt Width
75mm
Power Source
Electric
Belt Speed
350m/min
Item
Corded Belt Sander
Belt Length
533mm
Model Number
PBS75A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome