Pneumatic Random Orbital Sander, 88946, 5 In, 3/16 In Orbit

Order Code: ZT2610498S

£279.99 Inc VAT (20%)


Description

These Xtract™ ultimate pneumatic random orbital sanders are a vital component of the sanding system. In combination with a net disc and portable dust extractor, this remarkable 0.28 HP (209W) sander ensures virtually dust-free sanding. Pneumatic random orbital sanders are made with strong, precision-balanced air-driven motors and long-lasting, lightweight aluminum housings.

These pneumatic random orbital sanders are well engineered for dust extraction, simply connecting to a portable dust extractor, clean sanding filter bag or your existing central vacuum system to deliver a spotless working environment.

Features and Benefits
• Vacuum-ready for use with a portable dust extractor or central vacuum system
• Flexibility in changing your desired speed; three variable speed settings
• Stays cool and comfortable while running
• Soft touch grip with molded-in grip features, giving more control when using the product to get the task completed efficiently
• Lightweight and comfortable design
• Powerful 0.28 HP (209W) pneumatic motor for excellent results
• Self-generated vacuum gives a compact vacuum solution

Typical Applications
• Metal fabrication
• Primer sanding
• Gel coat sanding
• Composite sanding
• Woodworking

See full description
Specifications for Pneumatic Random Orbital Sander, 88946, 5 In, 3/16 In Orbit
  • Orbit Diameter
    4.76mm
  • MFR Part No.
    7100264068
  • Model Number
    88946
  • Orbit Style
    Palm Grip
  • Power Source
    Air
  • Pad Shape
    Circular
  • Product Type
    Corded Orbital Sander
  • Series
    Xtract
  • Pad Size
    125mm
  • Pad Adhesion Type
    Hook & Loop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome