Psm 100A Orbital Sander 2 40V

Order Code: ZT1028133X

£39.99 Inc VAT (20%)


Description

Features & Benefits:
• Lightweight and compact, ideal for sanding in hard-to-reach areas and for sanding smaller and medium-sized surfaces
• Clean working thanks to Microfilter System: the built-in dust extraction element sucks the dust directly into the Microfilter Box which comes complete with the tool
• Micro Velcro-type fastening system for quick sanding paper changes
• Two-piece sanding plate: for optimum utilisation of the sanding paper, the delta tip of the sanding paper and of the sanding plate can be effortlessly detached and rotated
• Dust extraction connection for all-purpose vacuum cleaners

Functions:
• Micro Velcro-type fastening
• Micro-filter system
• Softgrip

Specifications:
Power input: 100 W
Sanding surface: 104 cm²
Orbital stroke rate: 26.000 rpm
Oscillating circuit diameter: 1,4 mm
Machine weight: 0,9 kg

Includes:
Plastic case
3 sanding sheets K 80, K 120, K 160

See full description
Specifications for Psm 100A Orbital Sander 2 40V
  • Orbits per Minute
    26,000
  • Motor Power
    100W
  • Includes
    K80 Sanding Sheet
    Plastic Case
    K160 Sanding Sheet
    K120 Sanding Sheet
  • MFR Part No.
    06033B7070
  • Pad Shape
    Teardrop
  • Pad Adhesion Type
    Hook & Loop
  • Sander Style
    Palm Grip
  • Type
    Sheet Sander
  • Voltage
    240V
  • Pad Size
    102 x 93mm
  • Orbit Diameter
    1.4mm
  • Weight
    0.9kg
  • Orbit Style
    Orbital
  • Power Source
    Electric
  • Body Style
    Palm Grip
  • Power
    100V
  • Item
    Corded Orbital Sander
  • Model Number
    PSM 100A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome