0
1
2
3
4
5
6
7

R225DWS Telescopic Dry Wall Sander 710W 240V EVLR225DWS

Order Code: ZT2422646S

£184.99 Inc VAT (20%)


Description

The Evolution R225DWS Telescopic Dry Wall Sander has a powerful motor for sanding joints in plaster walls and ceilings, or removing old finishes. It offers sanding with variable speeds (for different materials), tackling the job up to ten times faster than conventional methods. It is comfortable and flexible in operation, with a 0-90 pivoting head, ensuring you follow the contours of the work surface, in any direction. The telescopic design extends this lightweight dry wall sander to 1.97 metres in length, making it easy to sand those hard to reach areas comfortably. Other features include soft grips on the main handle and bail handle for effective control and perfect weight balance. This dry wall sander is equipped with LED lighting allowing you to see any shadows created by unsmooth areas, when lighting is insufficient. Supplied with 6 x 225mm Sanding Discs (One of each 60, 80, 120, 150, 180 & 240 Grit). and 1 x 4m Vacuum Hose. Specification Input Power 710W No Load Speed 600-1,500/min. Pivoting Head 0-90 Max. Length 1.97m Weight 5.8kg

See full description
Specifications for R225DWS Telescopic Dry Wall Sander 710W 240V EVLR225DWS
  • Pad Size
    225mm
  • Voltage
    240V
  • Power Source
    Corded 240v
  • Input Power
    710W
  • Oscillating Speed
    600-1500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome