0
1
2
3

Random Orbital Sander Variable Speed Dust-free 150mm 750W/230V

Order Code: ZT1225542P

£109.99 Inc VAT (20%)


Description

Features variable speed control ranging from 4000 to 7000rpm. Rotating self-contained dust extraction port with dust collection bag. Alloy bevel gear head with composite motor housing. Supplied with Ø150mm hook-and-loop backing pad and side handle.

Specifications for Random Orbital Sander Variable Speed Dust-free 150mm 750W/230V
  • MFR Part No.
    DAS151
  • No Load Speed
    4000-7000rpm
  • Pad Size
    Ø150mm
  • Motor Power
    750W
  • Weight
    2.5kg
  • Voltage
    230V
  • Orbit Size
    3.5mm
  • Noise Power/Pressure
    92/81dBA
  • Vibration/Uncertainty
    7.19/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome