Storm Force® 20V Random Orbit Sander (Naked)

Order Code: ZT2749014S

£65.99 Inc VAT (20%)


Description

Features: Part of the Draper Storm Force® 20V Power Interchange series, 6 - speed settings, Soft grip handle, Dust extraction port and collection bag, Orbital speed control, Supplied with three sanding discs and dust collection bag, Batteries and chargers are available separately. Draper Storm Force® 20V interchangeable battery system allows you to combine one battery with any of the tools within the 20V Storm Force series (not compatible with Draper Storm Force® 10.8V).|Battery: 20V Storm Force Li-ionOrbital Diameter: 2.7mmPad size: 125mmBatteries Per Item: Sold separatelyCharger Type: Sold separatelySupplied in Case: NoWeight: 1.12kg

See full description
Specifications for Storm Force® 20V Random Orbit Sander (Naked)
  • Product Type
    Random Orbit Sander
  • Pad Size
    125mm
  • Battery Type
    Li-ion
  • Weight
    1.12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome