0
1

SXA 18 LTX 125 BL Brushless Orbital Sander + metaBOX 18V Bare Unit MPTSXA18LTX

Order Code: ZT1738044S

£209.99 Inc VAT (20%)


Description

The Metabo SXA 18 LTX 125 BL Orbital Sander has a brushless motor for high efficiency and a soft start feature that minimises surface damage when placing the machine on the work surface. It has infinitely variable speed control for working with different materials. The 2.0mm orbit diameter allows for the highest surface quality with good material removal. With an ergonomic design and low weight for low-fatigue working. The grip area features a non-slip, soft-grip surface. It offers low-vibration working thanks to a smooth-running operation. This sander uses a multi-hole sanding pad for effective extraction and longer service life of the sanding medium. Supplied with an easy to empty textile dust bag for working without extraction facilities. It can also be connected to an all-purpose vacuum cleaner with the coupling bush 630798000 (not included). Supplied as a Bare Unit - No Battery or Charger. Works with all CAS (Cordless Alliance System) batteries Metabo, Mafell, Rothenberger, Collomix, Eibenstock, Eisenbl&aumltter, Haaga, Starmix, Steinel, Rokamat, Birchmeier, Edding, Fischer, Prebena, Cembre, Pressfit, J&oumlst, Trumpf, Gespia, Montipower, Scangrip, Baier and ITH. Supplied with 1 x Hook & Loop Multi-Hole Sanding Pad 1 x Hook & Loop P120 Wood & Metal Sanding Sheet 1 x Protector & Oslash125mm 1 x Compact Textile Dust Bag 1 x Hexagonal Wrench 1 x metaBOX 215 Specification Oscillating Speed 4,000-10,000/min. Oscillating Diameter 2mm Backing Pad & Oslash 125mm Weight 1.1kg (without battery)

See full description
Specifications for SXA 18 LTX 125 BL Brushless Orbital Sander + metaBOX 18V Bare Unit MPTSXA18LTX
  • Voltage
    18V
  • MFR Part No.
    MPTSXA18LTX
    600146840
  • Power Source
    Cordless 18v
  • Disc Diameter
    125mm
  • Oscillating Speed
    4000-10000opm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome