TE-OS 1320 Multi Sander with Dust Collection 130W 240V

Order Code: ZT1277627P

£39.99 Inc VAT (20%)


Description

The Einhell TE-OS 1320 Multi Sander is a handy all-rounder which combines the best ergonomics with maximum functionality for lending surfaces a good finish. Experts appreciate the single-handed tool as an indispensable helper for the sanding of wood, plastic and metal, which demonstrates its qualities particularly on small and hard-to-reach surfaces. It has an ergonomic design with soft grip, making it easy to hold and provides precise handling. Comes with a hook amp; loop sanding sheet fastening system, the abrasive paper can be changed in seconds and sits crease-free on the sanding disk. For clean, practically dust-free working there is a dust collection box with integrated filter. A cable clip secures the wound-up cable with just a twist of the hand sees the multiple sander neatly stored away after use. Supplied with 3 pieces of P120 Sanding Paper. Specification Input Power: 130WOscillating Speed: 24,000/min.Oscillating Diameter: 2mmSanding Paper Size: 150 x 150 x 100mmWeight: 1.2kg

See full description
Specifications for TE-OS 1320 Multi Sander with Dust Collection 130W 240V
  • Voltage
    240V
  • Depth
    240mm
  • Weight
    1.22kg
  • Width
    110mm
  • Height
    145mm
  • Input Power
    130W
  • Power Source
    Corded 240V
  • Oscillating Speed
    24000opm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome