Tp-Bs 18/457 LI Bl - Solo Brushless Belt Sander 18V Bare Unit

Order Code: ZT3115850S

£119.99 Inc VAT (20%)


Description

The Einhell TP-BS 18/457 Li BL - Solo Belt Sander is a practical tool for evenly sanding large areas. Its brushless motor and electronic speed control are ideal for material and usage-oriented work, providing more control and power. There is also a continuous running lock for comfortable working. The handle and additional handle with soft grip provide optimal handling. With tool-free belt adjustment and lock leaver for quick belt change. It also features an integrated storage surface for stationary use. Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This belt sander comes as a Bare Unit, NO battery or charger. Supplied with: 3 x P80 Sanding Belts, 1 x Dust Box and 1 x Dust Extraction Adaptor. Specifications: Belt Speed: 120-250/min.Belt Size: 75 x 457mm.Sanding Surface: 75 x 126mm.Weight: 2.58kg.

See full description
Specifications for Tp-Bs 18/457 LI Bl - Solo Brushless Belt Sander 18V Bare Unit
  • Voltage
    18V
  • Power Source
    Cordless 18v
  • No Load Speed
    120-250rpm
  • Belt Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome