0
1
2

X20S Random Orbital Sander 20V 1 x 2.0Ah Li-ion OLPX20SRO1

Order Code: ZT2423535S

£79.99 Inc VAT (20%)


Description

The Olympia Tools X20S Random Orbital Sander provides more freedom than traditional corded sanders. It uses hook & loop sheets for faster change over. A soft grip handle provides added comfort and control. Fitted with a dust bag that keeps the work free from debris and dust. Supplied with 1 x 20V 2.0Ah X20S Li-ion Battery, 1 x X20S Fast Charger, 1 x Sanding Disc and 1 x Removable Dust Bag. Specification Oscillating Speed 11,000/min. Orbit Diameter 2.5mm Sandpaper Diameter 125mm Charge Time 1 hour Weight 1.46kg

See full description
Specifications for X20S Random Orbital Sander 20V 1 x 2.0Ah Li-ion OLPX20SRO1
  • Voltage
    20V
  • Power Source
    Cordless 20v
  • Oscillating Speed
    11000
  • Disc Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome