0
1

X713 Random Orbital Sander 125mm 230W 240V FLXXS713

Order Code: ZT2595446S

£113.99 Inc VAT (20%)


Description

The Flex X713 Flex Random Orbital Sander is a compact, handy and lightweight machine with a quiet-running motor. It has an ergonomically designed, non-slip, soft-grip handle for safe and comfortable working. The hook and loop backing pad allows easy abrasive attachment. The sander has a dust-proof on/off switch and integrated dust extraction with a dust filter bag. It can be connected to an external dust extractor using the supplied adaptor. Supplied with 1 x 125mm Hook & Loop Sand Paper (8 Perforations), 1 x Dust Bag and 1 x Adaptor for Dust Extractor. Specification Input Power 230W Oscillating Speed 12,000/min. Oscillating Diameter 1.6mm Base Plate 125mm Weight 1.3kg

See full description
Specifications for X713 Random Orbital Sander 125mm 230W 240V FLXXS713
  • Voltage
    240V
  • Power Source
    Corded 240v
  • Oscillating Speed
    12000
  • Disc Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome