UT1400 Paddle Mixer 240V

Order Code: ZT2604343S

£239.99 Inc VAT (20%)


Description

Makita UT1400 Paddle Mixer The Makita UT1400 is designed to stir and mix paints, plaster, mortar, tile adhesive, levelling and smoothing compounds and similar materials. The machine is available in both 110V and 240V versions. The UT1400 when fitted with a 140mm paddle will stir 50kg bucket loads of materials. It has a 1300watt motor in the 240v machine which will turn at 580rpm, and 1050watts for the 110v model which will give 560rpm. Sold in a cardboard box without mixing paddle. Features: Double Insulation Compact & Lightweight Twin handle design Variable speed trigger Specification: Mixing Capacity: 50 kg Max Basket Diameter: 140 mm Noise sound pressure: 86 dB(A) Noise sound power: 97 dB(A) Noise K factor: 3 dB(A) Tool Holder Thread: M14 female Input Wattage 110v: 1050 w Input Wattage 240v: 1300 w Rated speed (110V): 0-560 rpm Rated speed (240V): 0-580 rpm Vibration K factor: 1.5 m/sec_ Vibration: Mixing: 0.5 m/sec_ Net weight: 5.2 kg

See full description
Specifications for UT1400 Paddle Mixer 240V
  • Voltage
    240V
  • Product Type
    Paddle Mixer
  • Power Rating
    1300W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome