0
1
2
3

UT1600 High Viscosity Paddle Mixer 1500W (110V)

Order Code: ZT3114576S

£329.99 Inc VAT (20%)


Description

Description

Makita UT1600 High Viscosity Paddle Mixer 1500W 110V
The Makita UT1600 110 Volt Paddle Mixer has been designed for use in mixing materials of high viscosity. These include prefab mortar and plaster, cement, lime, concrete, quartz filled epoxy resins, screed, pastes, sealing compounds, as well as qypsum and granulates in batches up to 80kg. Suitable for mixer paddles up to 180 mm diameter with a M14 thread. The UT1600s 1500 watt motor is fitted with a two speed gearbox delivering up to 210 rpm in low speed mode and 480 rpm in high, allowing the user to adjust the speed to the application. This machine does not come with a paddle.

Features:
Double insulation
Compact and lightweight
Two speed gearbox
Twin handle design
Variable two-speed transmission
Variable speed trigger
Specification:
Mixing Capacity: 80 kg
Max Paddle Diameter: 180 mm
Noise sound pressure: 87 dB (A)
Noise sound power: 98 dB (A)
Noise K factor: 3 dB (A)
Tool Holder Thread: M14 female
Input Wattage 110v: 1500 w
Rated Speed 110v: (High) 0-480 rpm
Rated Speed 110v: (Low) 0-210 rpm
Vibration K factor: 1.5 m/sec²
Vibration: Mixing: 1.03 m/sec²
Net weight: 7.1 kg

See full description
Specifications for UT1600 High Viscosity Paddle Mixer 1500W (110V)
  • Power Rating
    1500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome