0
1
2
3
4

UT1600 High Viscosity Paddle Mixer 1600W (240V)

Order Code: ZT3483788S

£339.99 Inc VAT (20%)


Description

The Makita UT1600 is an extra-efficient mixer with gears for paints and plaster
The Makita UT1600 240 Volt Paddle Mixer has been designed for use in mixing materials of high viscosity. These include prefab mortar and plaster, cement, lime, concrete, quartz-filled epoxy resins, screed, pastes, sealing compounds, as well as qypsum and granulates in batches up to 80kg. Suitable for mixer paddles up to 180 mm diameter with a M14 thread. The UT1600s 1600-watt motor is fitted with a two speed gearbox delivering up to 210 rpm in low-speed mode and 480 rpm in high, allowing the user to adjust the speed to the application. This machine does not come with a paddle.

Features:
Double insulation
Compact and lightweight
Two-speed gearbox
Twin handle design
Variable two-speed transmission
Variable speed trigger
Specification:
Continuous Input Power: 1600 W
No load speed: 0 - 440/0 - 1000 min⁻¹
Max. fastening torque Hard/Soft: -/50 Nm
Spindle Thread; M14
Blade diameter (beater) : 180 mm
International Protection Class (IP) : IP20
Power Supply Cord: 3.2 m
Sound Power Level (LWA) : 98 dB (A)
Sound Pressure Level (LpA) : 87 dB (A)
Noise Uncertainty (K Factor) : 3 dB (A)
Vibration Level (3 axes) : 1.03 m/s²
Vibration Uncertainty (K Factor) : 1.5 m/s²
Product Dimensions (L x W x H) : 430 x 180 x 349 mm
Weight Without Cable (EPTA) : 7.1 kg

See full description
Specifications for UT1600 High Viscosity Paddle Mixer 1600W (240V)
  • Weight
    7.1kg
  • Voltage
    240V
  • Input Power
    1600W
  • Paddle Diameter
    180mm
  • Cord Length
    3.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome