UT2204/2 220mm Paddle Mixer 240V

Order Code: ZT1028423X

£269.99 Inc VAT (20%)


Description

UT2204
Mixer, complete with side handle, wrenches and 220mm paddle. Ideal for mixing paints plaster, tile cement and filler.
No load speed: 550rpm.
Dimensions: shaft - 12mm/tool holder shank M14.
Paddle: 120mm.
Weight: 3.70kgs.

See full description
Specifications for UT2204/2 220mm Paddle Mixer 240V
  • Power Source
    Electric
  • Maximum Compatible Paddle Diameter
    220mm
  • Cable Length
    8.2ft
  • Supply Voltage
    240V
  • Overall Length
    929mm
  • Maximum No Load Speed
    550rpm
  • Overall Width
    89mm
  • Includes
    Wrench
    Side Handle
  • Power Rating
    850W
  • Shaft Diameter
    12mm
  • Vibration Level
    2.5 (No Load)
  • Overall Height
    152mm
  • Dimensions
    929mm x 89mm x 152mm
  • Paddle Fitting Thread Size
    M14
  • MFR Part No.
    UT2204
  • Weight
    3.7kg
  • Compatible Mixing Material
    Paint
    Tile Adhesive
    Plaster
    Cement
  • Width
    89mm
  • Model Number
    UT2204
  • Item
    Corded Paddle Mixers
  • Length
    929mm
  • Height
    152mm
  • No Load Speed
    550rpm
  • Paddle Diameter
    220mm
  • Voltage
    240V
  • Noise/ Vibration Information
    2.5 (No Load)
  • Power
    850W
  • Noise / Vibration Information
    2.5 (No Load)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome