Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Brushes
11" Hand Brush: Soft Bristle
By ProDec
Order Code:
ZT2622997S
£1.59
each
Inc VAT (20%)
£87.45 minimum order value
Add to basket
Minimum order quantity: 55.
Get it by
Thu, 16th Jan
In Stock
GBP
87.45
https://www.zoro.co.uk/shop/tools-and-machining/paint-brushes/11-inch-hand-brush-soft-bristle/p/ZT2622997S
Add to quotation
View all Paint Brushes
Description
IDEAL FOR USE IN DRY CONDITIONS.
NATURAL BRISTLE
Specifications
Specifications for 11" Hand Brush: Soft Bristle
Size
11in
Product Type
Hand Brush
Bristle Material
Natural
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome