4-Piece Poly Foam Brush Set

Order Code: ZT4807947S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

EFFICIENT: The Amtech G4482 Poly Foam Brush Set efficiently applies wood stain to surfaces.
VERSATILE SIZES: Includes four sizes (1 2" 3" and 4") for versatile use on various woodworking projects.
SMOOTH FINISH: Leaves no brush marks ensuring a smooth and professional finish.
SUITABLE FOR ALL PRODUCTS: Ideal for both water and oil-based wood products providing versatility.
EASY TO CLEAN: Simply clean after use for hassle-free maintenance.

See full description
Specifications for 4-Piece Poly Foam Brush Set
  • Number of Pieces
    4
  • Product Type
    Poly Foam Brush Set
  • Finish
    Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome