7Pc Premier Brush Set Inc 2X Free Sashes

Order Code: ZT2623834S

Qty of 10 for
£119.90 Inc VAT (20%)
£11.99 each

This product must be ordered in multiples of 10

Description

Contains 2x 1.5", 2x 2", 1x 3" and 2x FREE ProDec Synthetic Sash brushes.

5pc top quality professional paint & varnish brush set, made with 100% SRT filament for an improved finish. With a natural wood, beaver tail handles with stainless steel ferrule. Complemented by the addition of 2x synthetic sash brushes - 15mm and 18mm which are perfect for use on all detailed work around sash windows, architraves and other mouldings the soft synthetic filament is tapered for maximum control and paint application ensuring an excellent finish every time.

See full description
Specifications for 7Pc Premier Brush Set Inc 2X Free Sashes
  • Suitable Paint Types
    Varnish
  • Number of Pieces
    7
  • Material
    Stainless Steel
    Wood
  • Product Type
    Brush Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome