Block Brush, 100mm
0
1
2
3

Block Brush, 100mm

Order Code: ZT1360382XCopy

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

This block brush from Harris® is a staple of any complete decorating kit. Fitted with an ergonomic plastic handle, the product is suited for use with any type of paint for true versatility of use.

Features and Benefits
• Versatile design means the brush is suited for all paint types
• Hole in the handle of the brush allows you to conveniently hang the tool when not in use
• Ergonomic plastic handle bolsters user control and comfort

Typical Applications
• Decorating
• Painting
• DIY

Notes
• After painting with water based emulsion, first remove the excess paint. Then wash in warm soapy water ensuring all paint is removed. Finally allow to dry naturally with the brush head flat
• After painting with oil based paints, such as gloss satin and eggshell, a specialised cleaner may be required, please refer to the paint tin for further guidance

See full description
Specifications for Block Brush, 100mm
  • Number of Pieces
    1
  • Brush Width
    100mm
  • MFR Part No.
    101091008
  • Brush Type
    Angle Brush
  • Series
    Essentials
  • Bristle Material
    Natural