0
1
2

Block Paste Brush, Nylon Bristle, 3/4in

Order Code: ZT1009416X

£2.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.490%
20 - 49£2.394%
50 - 99£2.298%
100 +£2.1912%

Order by 12pm, get it Tomorrow

Description

Easy clean synthetic bristle. Resin set in a nickel plated ferrule with plastic handle suitable for the easy spreading of wallpaper paste.

Specifications for Block Paste Brush, Nylon Bristle, 3/4in
  • Brush Width
    3/4in
  • Number of Pieces
    1
  • Brush Thickness
    25mm
  • Handle Material
    Plastic
  • Suitable Paint Types
    Wallpaper Paste
  • Bristle Material
    Nylon
  • Brush Length
    57mm
  • Brush Type
    Paste Brush
  • Bristle Shape
    Block

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome