Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Brushes
Dale Extra Large Elite Brush - 1.5in
By Purdy
Order Code:
ZT5363680S
£15.39
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
15.39
https://www.zoro.co.uk/shop/tools-and-machining/paint-brushes/dale-extra-large-elite-brush-1-5in/p/ZT5363680S
Add to quotation
View all Paint Brushes
Description
1 x Purdy Dale XL Elite Brush 1.5in.
Tags:
#NewProduct
Specifications
Specifications for Dale Extra Large Elite Brush - 1.5in
Size
1.5in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome