Dale XL Elite 1.5in 38mm

Order Code: ZT4953858S

£13.29 Inc VAT (20%)


Description

Purdy Dale Xl Elite 1.5in 38mm 120238

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Dale XL Elite 1.5in 38mm
  • Width
    1.5in
  • Size
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome