Dale XL Elite 2in 50mm

Order Code: ZT4953893S

£15.99 Inc VAT (20%)


Description

Purdy Dale Xl Elite 2in 50mm 120240

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Dale XL Elite 2in 50mm
  • Size
    2in
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome