Eco Bamboo Handle Angle Sash Brush 1.5"

Order Code: ZT4946343S

£6.19 Inc VAT (20%)


Description

Lick Pro Eco Bamboo Handle Angle Sash Brush 1.5" Boxed Width: 40mm Boxed Height: 320mm Boxed Depth: 15mm Boxed Weight: 75g Product Weight: 67g

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Eco Bamboo Handle Angle Sash Brush 1.5"
  • Handle Material
    Bamboo
  • Width
    40mm
  • Product Type
    Angle Sash Brush
  • Height
    320mm
  • Size
    1.5in
  • Number of Pieces
    1
  • Depth
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome