Emulsion Block Brush 30mm x 120mm

Order Code: ZT4959775S

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 +£3.7812%


Description

SupaDec Emulsion Block Brush 30mm x 120mm Great finish for all paints Hollow PET filaments Stainless steel ferrule Soft grip handle 27mm thickness

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Emulsion Block Brush 30mm x 120mm
  • Product Type
    Emulsion Block Brush
  • Number of Pieces
    1
  • Brush Length
    120mm
  • Brush Thickness
    27mm
  • Brush Width
    30mm
  • Size
    30mm x 120mm
  • Handle Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome