Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Brushes
Extended Reach 2" Striker Brush C/W 48" Handle
By ProDec
Order Code:
ZT2623497S
Qty of 12 for
£167.88
Inc VAT (20%)
£13.99 each
Quantity
Price
Discount
1 - 239
£13.99
0%
240 +
£13.43
4%
12
Add to basket
This product must be ordered in multiples of 12
Get it by
Thu, 16th Jan
In Stock
GBP
167.88
https://www.zoro.co.uk/shop/tools-and-machining/paint-brushes/extended-reach-2-inch-striker-brush-c-w-48-inch-handle/p/ZT2623497S
Add to quotation
View all Paint Brushes
Description
Pure bristle head, mounted on a 48" wooden handle.
Tags:
#BulkDiscount
Specifications
Specifications for Extended Reach 2" Striker Brush C/W 48" Handle
Material
Wood
Handle Material
Wood
Size
2in
Brush Type
Striker Brush
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome