Flat Paint Brush Set, Natural Bristle, Set of 12

Flat Paint Brush Set, Natural Bristle, Set of 12

Order Code: ZT1009372XCopy

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£15.976%
10 +£14.9512%


Description

With painted wood handles. Chrome plated lapped and pressed steel ferrules. Long pure bristles.

6 Piece Set: 1x 13mm, 3x 25 and 2x 50mm.
12 Piece Set: 1x 19, 38, 63 and 100mm. 2x 13, 25, 50 and 75mm.

See full description
Specifications for Flat Paint Brush Set, Natural Bristle, Set of 12
  • Brush Width
    1 1/2in
    1in
    1/2in
    2 1/2in
    2in
    3in
    3/4in
  • Bristle Shape
    Flat
  • Handle Material
    Wood
  • Bristle Material
    Natural
  • Suitable Paint Types
    Oil-based
    Water-based
  • Number of Pieces
    12
  • Brush Type
    Angle Brush Set