0
1
2
3
4

For the Trade 3100103-900 Fine Tip Flat Paint Brushes - Pack of 3

Order Code: ZT4184083S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Upgrade Your Painting Projects with the For the Trade Fine Tip Flat Brushes 3 Pack
Achieve a flawless finish on any paint job with the For the Trade Fine Tip Flat Brushes 3 Pack. These brushes feature fine-tipped, solid tapered filaments that reduce tramline marks, leaving a smooth, professional finish. The comfortable FSC® certified wooden beavertail handles ensure control and ease of use, while the durable brushes are suitable for all paints and general painting tasks.

Features:
Good paint pick-up & lay-off
Rust-resistant, stainless steel ferrules
Easy to clean and vapour box compatible
Excellent bend recovery for a controlled finish
Specification:
Pack Qty: 3 Pack
Contains: 1 x 1″, 1 x 1.5″ & 1 x 2″ Brushes
Cleaning & Care:
Follow the paint manufacturer’s instructions. Clean immediately after use (try a brush comb) , removing as much excess paint as possible. Use a recommended solvent-based cleaner, followed by soapy water if using oil-based paints. Use warm soapy water if using water-based paints. Rinse in clean water and leave to dry. Use original packaging to retain the head shape.

See full description
Specifications for For the Trade 3100103-900 Fine Tip Flat Paint Brushes - Pack of 3
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome