Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Brushes
Hobby Paint Brush 12mm (1/2in)
By Stanley
Order Code:
ZT1293334P
£1.59
Inc VAT (20%)
£1.69
5.5% off
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
1.59
https://www.zoro.co.uk/shop/tools-and-machining/paint-brushes/hobby-paint-brush-12mm-halfin/p/ZT1293334P
Add to quotation
View all Paint Brushes
Description
Size: 12 mm (1/2in).
Tags:
#ReducedPrice
Specifications
Specifications for Hobby Paint Brush 12mm (1/2in)
MFR Part No.
STPPYS0B
Size
1/2in
Type
Hobby
Pack Quantity
1
Bristle Material
Natural
Brush Type
Hobby
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome