Maxi Block Brush 40mm x 140mm

Order Code: ZT4968037S

£5.99 Inc VAT (20%)


Description

SupaDec MAXI Block Brush 40mm x 140mm General Purpose Pure white bristle with stainless steel ferrule Moulded plastic handle with hanging hole and bucket rest Generally used as a budget wall, emulsion and paste brush

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Maxi Block Brush 40mm x 140mm
  • Product Type
    Block Brush
  • Size
    40mm x 140mm
  • Length
    140mm
  • Width
    40mm
  • Handle Material
    Moulded plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome