Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Brushes
Pack of 12 2" Quality Brush - PBQ20
By TECNIKS
Order Code:
ZT3955176S
£21.99
each
Inc VAT (20%)
£87.96 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it by
Thu, 16th Jan
In Stock
GBP
87.96
https://www.zoro.co.uk/shop/tools-and-machining/paint-brushes/pack-of-12-2-inch-quality-brush-pbq20/p/ZT3955176S
Add to quotation
View all Paint Brushes
Description
TECNIKS PK12 2in Quality Brush - PBQ20 PBQ20
Specifications
Specifications for Pack of 12 2" Quality Brush - PBQ20
Brush Size
2in
Product Type
Quality Brush
Pack Quantity
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome