Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Brushes
Paint Brush 1" (1) - P2
By AUTOBAR
Order Code:
ZT3954569S
£2.69
each
Inc VAT (20%)
£347.01 minimum order value
Add to basket
Minimum order quantity: 129.
Get it by
Wed, 15th Jan
In Stock
GBP
347.01
https://www.zoro.co.uk/shop/tools-and-machining/paint-brushes/paint-brush-1-inch-1-p2/p/ZT3954569S
Add to quotation
View all Paint Brushes
Description
AUTOBAR Paint Brush 1 - (1) - P2 P2
Specifications
Specifications for Paint Brush 1" (1) - P2
Size
1in
Product Type
Paint Brush
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome