Paint Brush 120mm Swan Neck for Shed & Fences

Order Code: ZT4905748S

£11.99 Inc VAT (20%)


Description

These brushes have been designed & engineered to give you the ultimate finish when painting your shed & fence.

Features and Benefits:
•Can be used in conjunction with an extension pole for hard to reach areas
•40% faster painting than a Harris® Essentials block brush, saving you time
•Guaranteed no bristle loss
•Storage case keeps the brush wet for up to two weeks

Typical Applications:
•Woodwork
•DIY
•Trade

See full description
Specifications for Paint Brush 120mm Swan Neck for Shed & Fences
  • Number of Pieces
    1
  • Brush Type
    Shed/Fence Paint Brush
  • Bristle Material
    Natural
  • MFR Part No.
    103031102
  • Brush Width
    5in.in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome