Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Brushes
Paint Brush 2" (1) - P4
By AUTOBAR
Order Code:
ZT3954489S
£2.79
each
Inc VAT (20%)
£279.00 minimum order value
Quantity
Price
Discount
1 - 99
£2.79
0%
100 +
£2.68
4%
Add to basket
Minimum order quantity: 100.
Get it by
Wed, 15th Jan
In Stock
GBP
279.00
https://www.zoro.co.uk/shop/tools-and-machining/paint-brushes/paint-brush-2-inch-1-p4/p/ZT3954489S
Add to quotation
View all Paint Brushes
Description
AUTOBAR Paint Brush 2 - (1) - P4 P4
Tags:
#BulkDiscount
Specifications
Specifications for Paint Brush 2" (1) - P4
Number of Pieces
1
Product Type
Paint Brush
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome