0
1
2
3

Paint Brush, Angled, 18mm, for Woodwork

Order Code: ZT1360492X

£2.39 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Designed and engineered to apply gloss, eggshell and satin paints effortlessly, this woodwork paintbrush is designed specifically for use when painting wood material features around the home. Part of the Ultimate series from Harris®, the product guarantees the finest finish.

Features and Benefits
• The angled brush head gives you the ultimate control and precision needed when cutting in
• Guaranteed no bristle loss
• Can be used on skirting boards, window sills and any other wooden features around the home

Typical Applications
• Woodwork
• DIY
• Trade

Standards
• FSC® certified wooden handle

See full description
Specifications for Paint Brush, Angled, 18mm, for Woodwork
  • Handle Material
    Wood
  • Brush Type
    Gloss Paint Brush
  • MFR Part No.
    103021009
  • Brush Width
    18mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome