PURMONSPEC3 Monarch Elite Paint Brush Set 3pc

Order Code: ZT4043561S

(missing)
3in
£53.99 Inc VAT (20%)


Description

PURMONSPEC3 Monarch™ Elite™ Paint Brush Set, 3 Piece
The Purdy® Monarch™ Elite™ Paint Brush picks up and lays off more paint than a normal brush, helping you get the job done quicker without compromising on the quality of the finish. It’s best suited for emulsion but works well with any oil or water-based paint. Leaves a perfect finish every time and won’t lose bristles.

The Monarch™ Elite™ was designed by UK professionals specifically for the UK market, ensuring its our most versatile & trusted brush.

Specifications:

Material: Chinex & Orel blend synthetic filaments.
Brush Edge Finish: Tipped and flagged.
Handle: Beavertail.
Ferrule: Round edge.
Straight or Angled: Straight.
Brush Head Movement: Fixed head.

This 3 Piece Purdy® Monarch™ Elite™ Paint Brush Set contains:

1 x Monarch™ Elite™ Paint Brush 1.1/2in.

1 x Monarch™ Elite™ Paint Brush 2in.

1 x Monarch™ Elite™ Paint Brush 3in.

See full description