PURPEX1 Pro-Extra Monarch Brush Set 3 Piece

Order Code: ZT4156231S

£49.99 Inc VAT (20%)


Description

PURPEX1 Pro-Extra® Monarch™ Brush Set, 3 Piece
The Purdy® Pro-Extra® Monarch™ Paint Brush delivers 30% more paint onto walls and ceilings than any other Purdy® brush. Its thicker filaments maximise paint pick-up of higher viscosity paints. Ideal when working with thick oil based paints.

Material: Chinex®, Tynex® & Orel® Blend Synthetic Filaments
Handle: Beavertail
Ferrule: Round Edge

This 3 Piece Purdy® Pro-Extra® Monarch™ Paint Brush Set contains:

1 x Pro-Extra® Monarch™ Paint Brush 1in.

1 x Pro-Extra® Monarch™ Paint Brush 1.1/2in.

1 x Pro-Extra® Monarch™ Paint Brush 2in.

See full description
Specifications for PURPEX1 Pro-Extra Monarch Brush Set 3 Piece
  • Type
    Tradesmen
  • Pack Quantity
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome