Round Artist Brush, Hair Bristle, No.00

Order Code: ZT1712399S

£0.64each Inc VAT (20%)
£3.20 minimum order value
QuantityPriceDiscount
1 - 49£0.640%
50 - 99£0.614.5%
100 - 199£0.598%
200 - 499£0.5612.5%
500 +£0.5415.5%

Minimum order quantity: 5.

Description

With wooden handles, these artist brushes are suited for detailed and intricate painting. Available in a range of sizes and finished with steel ferrules.

Features and Benefits
• Wooden handles are durable and wear-resistant
• Steel ferrules reduce bristle loss and firmly hold bristles in a precise point
• Available in a range of sizes to suit your needs

Typical Applications
• DIY
• Painting
• Decorating

See full description
Specifications for Round Artist Brush, Hair Bristle, No.00
  • Handle Material
    Wood
  • Brush Width
    1/32in
  • Bristle Material
    Hair
  • MFR Part No.
    210.200.100
  • Bristle Shape
    Round
  • Number of Pieces
    1
  • Brush Type
    Pencil Brush
  • Brush Size Number
    No.00