Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Brushes
Round Artist Brush, Natural Bristle, No.6
By Kennedy
1 Review
Order Code:
ZT1009422X
£0.69
each
Inc VAT (20%)
£3.45 minimum order value
Quantity
Price
Discount
1 - 49
£0.69
0%
50 - 99
£0.66
4.5%
100 - 199
£0.63
8.5%
200 - 499
£0.61
11.5%
500 +
£0.58
16%
5
Add to basket
Minimum order quantity: 5.
Get it by
Wed, 12th Mar
In Stock
GBP
3.45
https://www.zoro.co.uk/shop/tools-and-machining/paint-brushes/round-artist-brush-natural-bristle-no-6/p/ZT1009422X
Add to quotation
Schedule an order and save 5%
View all Paint Brushes
Description
Plastic handle with pure bristles. Each brush is marked with its size.
Tags:
#BulkDiscount
Specifications
Specifications for Round Artist Brush, Natural Bristle, No.6
Number of Pieces
1
Brush Type
Artist Brush
Bristle Material
Natural
Brush Size Number
No.6
Bristle Shape
Round
Brush Width
4/32in