0
1

Round Fitch Brush, Natural Bristle, No.6

Order Code: ZT2491613S

£1.69 Inc VAT (20%)


Description

Fitch brushes are ideal for getting into awkward or fiddly areas when painting such as behind pipework, radiators or plug sockets. These fitch brushes come I either size 6 or 8 and possess pure white bristles in a rounded ferrule on a rat tail handle.

Features and Benefits
• Pure white bristles are durable and are subject to less bristle loss
• Rat tail handle makes the product easy to wield and improves user comfort and control
• Available as either a No. 6 or No. 8 size to suit your requirements

Typical Applications
• Decorating
• Painting

See full description
Specifications for Round Fitch Brush, Natural Bristle, No.6
  • MFR Part No.
    RF6
  • Number of Pieces
    1
  • Brush Width
    4/32in
  • Bristle Shape
    Round
  • Brush Type
    Fitch Brush
  • Bristle Material
    Natural
  • Brush Size Number
    No.6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome