Round Fitch Brush, Natural Bristle, No.8

Order Code: ZT2491640S

£2.09each Inc VAT (20%)
£12.54 minimum order value

Minimum order quantity: 6.

Description

Fitch brushes are ideal for getting into awkward or fiddly areas when painting such as behind pipework, radiators or plug sockets. These fitch brushes come I either size 6 or 8 and possess pure white bristles in a rounded ferrule on a rat tail handle.

Features and Benefits
• Pure white bristles are durable and are subject to less bristle loss
• Rat tail handle makes the product easy to wield and improves user comfort and control
• Available as either a No. 6 or No. 8 size to suit your requirements

Typical Applications
• Decorating
• Painting

See full description
Specifications for Round Fitch Brush, Natural Bristle, No.8
  • Number of Pieces
    1
  • Bristle Shape
    Round
  • Brush Size Number
    No.8
  • Brush Width
    5/32in.in
  • Brush Type
    Fitch Brush
  • MFR Part No.
    RF8
  • Bristle Material
    Natural