Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Brushes
Sash Brush, No.14 - CTL9070750M
By P. Gerratt
Order Code:
ZT3612881S
£2.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.49
0%
20 +
£2.34
6%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.49
https://www.zoro.co.uk/shop/tools-and-machining/paint-brushes/sash-brush-no-14-ctl9070750m/p/ZT3612881S
Add to quotation
Schedule an order and save 5%
View all Paint Brushes
Description
Wooden handle with steel ferrule.
Tags:
#BulkDiscount
Specifications
Specifications for Sash Brush, No.14 - CTL9070750M
MFR Part No.
300.200.214
Number of Pieces
1
Brush Type
Sash Brush
Brush Width
10/32in
Bristle Material
Natural
Brush Size Number
No.14
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome