0
1
2
3

Seriously Good, Flat Fitch Paint Brush Set, Set of 3

Order Code: ZT1360479X

£4.99 Inc VAT (20%)


Description

These brushes are specifically designed to give you excellent results when painting intricate, detailed areas. Suited for use with all types of paint, the product comes as a set of three.

Features and Benefits
• Versatile and can be used with all paints
• Gives you the control and accuracy required when painting tricky areas

Typical Applications
• Hobby and Craft
• DIY
• Trade

See full description
Specifications for Seriously Good, Flat Fitch Paint Brush Set, Set of 3
  • Brush Width
    1in
    1/2in
    3/4in
  • Number of Pieces
    3
  • MFR Part No.
    102041000
  • Series
    Seriously Good
  • Bristle Shape
    Flat
  • Suitable Paint Types
    Water-based
    Oil-based
  • Brush Type
    Angle Brush Set
    Paint Brush Set
  • Bristle Material
    Natural